{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 30 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 341 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 16-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 185 mm | |
Flute length Lc | 230 mm | |
Overall length L | 351 mm | |
Morse taper MT size | 3 | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116700 30 | |
EAN / GTIN | 4045197034519 | |
Manufacturer number | 116700 30 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill long HSS N 30 mm
on request
In stock
34 pieces in stock
US $ 213.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
244 pieces in stock
US $ 89.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
116 pieces in stock
US $ 130.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
US $ 259.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
US $ 243.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
US $ 233.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 3 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Overall length L | 351 | 296 | 296 | 296 | 261 | 296 |
Tool material | HSS | HSS | HSS | HSS E | HSS Co 8 | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | INOX | H | N |
recommended maximum drilling depth L2 | 185 | 130 | 130 | 130 | 67 | 130 |