{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 25 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 341 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 16-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 168.5 mm | |
Flute length Lc | 206 mm | |
Overall length L | 327 mm | |
Morse taper MT size | 3 | |
Feed f in steel < 750 N/mm2 | 0.25 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116700 25 | |
EAN / GTIN | 4045197034465 | |
Manufacturer number | 116700 25 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill long HSS N 25 mm
on request
In stock
21 pieces in stock
US $ 135.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
164 pieces in stock
US $ 59.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
94 pieces in stock
US $ 94.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
US $ 184.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
US $ 187.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
Available in 3-4 weeks
0 pieces in stock
US $ 155.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 3 |
Colour ring | without | without | without | without | without | without |
Through-coolant | no | no | no | no | no | no |
Shank | Morse taper | Morse taper | Morse taper | Morse taper | Morse taper | Morse taper |
Tool material | HSS | HSS | HSS | HSS E | HSS Co 8 | HSS |
Point angle | 118 | 118 | 118 | 135 | 130 | 120 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |