{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 19.75 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 110.4 mm | |
Flute length Lc | 140 mm | |
Overall length L | 238 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 19,75 | |
EAN / GTIN | 4045197029621 | |
Manufacturer number | 116320 19,75 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HSS jobber drill N 19,75 mm
on request
In stock
79 pieces in stock
US $ 41.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
US $ 68.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Overall length L | 238 mm | 238 mm |
Through-coolant | no | no |
Nominal ⌀ DC | 19.75 mm | 19.75 mm |
Standard | DIN 345 | DIN 345 |
Tool material | HSS | HSS |
Type | N | N |