{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 24.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 123.3 mm | |
Flute length Lc | 160 mm | |
Overall length L | 281 mm | |
Morse taper MT size | 3 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116320 24,5 | |
EAN / GTIN | 4045197029737 | |
Manufacturer number | 116320 24,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() HSS jobber drill N 24,5 mm
on request
In stock
88 pieces in stock
US $ 55.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
58 pieces in stock
US $ 91.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 200.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated |
Standard | DIN 345 | DIN 345 | DIN 345 |
Shank | Morse taper | Morse taper | Morse taper |
Feed f in steel < 750 N/mm2 | 0.2 | 0.2 | 0.2 |
recommended maximum drilling depth L2 | 123.3 | 123.3 | 123.3 |
Type of product | Jobber drill | Jobber drill | Jobber drill |