{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.2 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 71.7 mm | |
Flute length Lc | 78 mm | |
Overall length L | 119 mm | |
Shank ⌀ Ds | 4.2 mm | |
Feed f in steel < 1100 N/mm2 | 0.05 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 116065 4,2 | |
EAN / GTIN | 4045197270580 | |
Manufacturer number | 116065 4,2 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill, long, HSS-E N, uncoated, ⌀ DC h8: 4,2mm
on request
In stock
207 pieces in stock
from
1
Pieces
US $ 15.50
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,434 pieces in stock
from
1
Pieces
US $ 4.34
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,906 pieces in stock
from
1
Pieces
US $ 3.30
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Colour ring | red | without | without |
Nominal ⌀ DC | 4.2 mm | 4.2 mm | 4.2 mm |
Tool material | HSS E | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Flute length Lc | 78 mm | 78 mm | 78 mm |
recommended maximum drilling depth L2 | 71.7 mm | 71.7 mm | 71.7 mm |