{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1.7 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 47.5 mm | |
Flute length Lc | 50 mm | |
Overall length L | 76 mm | |
Shank ⌀ Ds | 1.7 mm | |
Feed f in steel < 1100 N/mm2 | 0.01 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number |
116065 1,7
Copy |
|
EAN / GTIN |
4045197363947
Copy |
|
Manufacturer number |
116065 1,7
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |