Jobber drill long HSS W 2,5 mm

Article no.: 116040 2,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 7.66 / Piece
  • from 5 Piece
    US $ 6.37 / Piece
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 340
  • Type: W
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 2.5 mm
Coating uncoated
Tool material HSS
Standard DIN 340
Type W
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 30-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 58.3 mm
Flute length Lc 62 mm
Overall length L 95 mm
Shank ⌀ Ds 2.5 mm
Feed f in aluminium short-chipping 0.05 mm/rev.
Colour ring yellow
Type of product Jobber drill

Identification numbers & Classifications

Article number 116040 2,5
EAN / GTIN 4045197025746
Manufacturer number 116040 2,5

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Alu > 10% Si
N
40
Oil
 
wet maximum
 

Description

Version:

With point geometry shape A from size 2.5 mm.
Strengthened core without core taper. Precision ground point. Wide flutes with heavily honed back edges. Bright ground surface finish.

Advantage:

For deep hole drilling and for use with drill bushings.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Suitable NC spotting drills No. 112120, 112140 and 112170 with 142° tip angle for enhanced process reliability.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill long HSS W 2,5 mm

Jobber drill long HSS W 2,5 mm

on request
Subsequent delivery
0 pieces in stock
from 1  Pieces
US $ 7.66
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 6.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,727 pieces in stock
from 1  Pieces
US $ 3.18
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 2.65
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2
Through-coolant no no
Standard DIN 340 DIN 338
Tool material HSS HSS
Point angle 130 130
Type W W
recommended maximum drilling depth L2 58.3 26.3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart