Jobber drill long HSS N, uncoated, ⌀ DC h8: 0,6mm

Article no.: 116000 0,6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 10.17 / Piece
  • from 5 Piece
    US $ 8.47 / Piece
on request
In stock Available in 3-4 working days
4,554 pieces in stock 4,554 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 340
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 0.6 mm
Coating uncoated
Tool material HSS
Standard DIN 340
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 14.1 mm
Flute length Lc 15 mm
Overall length L 35 mm
Shank ⌀ Ds 0.6 mm
Feed f in steel < 750 N/mm2 0.02 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116000 0,6
EAN / GTIN 4045197462701
Manufacturer number 116000 0,6

Application Table

Alu plastics
N
64
Aluminium (short chipping)
N
52
Alu > 10% Si
N
40
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Vaporised from 2.4 mm. Particularly for deep hole drilling (for deep holes, repeated chip evacuation is necessary).
With point geometry shape A from size 4 mm.

Advantage:

Especially suitable for long reach purposes. (When used to drill deep holes, low feed rates and frequent drill pecks are necessary).

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Suitable NC spotting drills No. 112103, 112110 and 112160 with 120° tip angle for enhanced process reliability.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill long HSS N, uncoated, ⌀ D<sub>C</sub> h8: 0,6mm

Jobber drill long HSS N, uncoated, ⌀ DC h8: 0,6mm

on request
In stock Available in 3-4 working days
4,554 pieces in stock 4,554 pieces available in 3-4 working days
from 1  Pieces
US $ 10.17
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 8.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
1,341 pieces in stock 1,341 pieces available in 3-4 working days
from 1  Pieces
US $ 4.35
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 3.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
2,201 pieces in stock 2,201 pieces available in 3-4 working days
US $ 2.38
plus VAT at the current rate Prices plus delivery costs
Colour ring without without without
Overall length L 35 mm 24 mm 24 mm
Point angle 118 degrees 118 degrees 118 degrees
Tolerance nominal ⌀ h8 h8 h8
Type N N N
Shank ⌀ Ds 0.6 mm 0.6 mm 0.6 mm
Feed f in steel < 750 N/mm2 0.02 mm/rev. 0.03 mm/rev. 0.03 mm/rev.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart