{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 340 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 31.5 mm | |
Flute length Lc | 33 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 1 mm | |
Feed f in steel < 750 N/mm2 | 0.02 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116000 1 | |
EAN / GTIN | 4045197025128 | |
Manufacturer number | 116000 1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Jobber drill long HSS N 1 mm
on request
In stock
663 pieces in stock
from
1
Pieces
US $ 6.22
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 5.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19,330 pieces in stock
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
880 pieces in stock
US $ 0.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,533 pieces in stock
from
1
Pieces
US $ 3.39
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 2.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,544 pieces in stock
US $ 1.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
191 pieces in stock
from
1
Pieces
US $ 3.62
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Through-coolant | no | no | no | no | no | no |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS |
Flute length Lc | 33 | 12 | 12 | 12 | 12 | 12 |
Shank ⌀ Ds | 1 | 1 | 1 | 1 | 1 | 1 |
Feed f in steel < 750 N/mm2 | 0.02 | 0.03 | 0.03 | 0.03 | 0.03 | 0.02 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |