{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for drills | 1 mm - 10.5 mm | |
Incremental steps of drills | 0.5 mm | |
Type of product | Empty case |
Article number | 115470 1-10,5 | |
EAN / GTIN | 2050001112699 | |
Manufacturer number | 115470 1-10,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Empty case for jobber drills to DIN 338 1-10,5
on request
In stock
34 pieces in stock
US $ 26.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 29.21
plus VAT at the current rate
Prices plus delivery costs
|
|
for drills | 1 mm - 10.5 mm | 1 mm - 10.5 mm |
Incremental steps of drills | 0.5 mm | 0.5 mm |
Type of product | Empty case | Empty case |