Empty case for jobber drills to DIN 338, Type: 1-10

Article no.: 115470 1-10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
84 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for drills 1 mm - 10 mm
Incremental steps of drills 0.5 mm
Type of product Empty case

Identification numbers & Classifications

Article number 115470 1-10
EAN / GTIN 2050001112682
Manufacturer number 115470 1-10

Description

Version:

For filling with refill sets, suitable for jobber drills to DIN 338.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart