{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 10.5 mm | |
Series | CleverDrill | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 24 | |
Tapping hole ⌀ | 3.3; 4.2; 6.8; 10.2 mm | |
Incremental steps of drills | 0.5 mm | |
with case | no | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115056 1-10,5 | |
EAN / GTIN | 4062406742362 | |
Manufacturer number | 115056 1-10,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill set No. 114031 as a refill set, uncoated, Type: 1-10,5
on request
In stock
Available in 3-4 working days
102 pieces in stock
102 pieces available in 3-4 working days
US $ 75.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
236 pieces in stock
236 pieces available in 3-4 working days
US $ 54.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
28 pieces in stock
28 pieces available in 3-4 working days
US $ 28.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
248 pieces in stock
248 pieces available in 3-4 working days
US $ 101.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
58 pieces in stock
58 pieces available in 3-4 working days
US $ 247.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
78 pieces in stock
78 pieces available in 3-4 working days
US $ 179.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Drill range | 1 mm - 10.5 mm | 1 mm - 10.5 mm | 1 mm - 10.5 mm | 1 mm - 10.5 mm | 1 mm - 10.5 mm | 1 mm - 10.5 mm |
Colour ring | without | without | without | without | blue | without |
Tapping hole ⌀ | 3.3; 4.2; 6.8; 10.2 mm | 3.3; 4.2; 6.8; 10.2 mm | 3.3; 4.2; 6.8; 10.2 mm | 3.3; 4.2; 6.8; 10.2 mm | 3.3; 4.2; 6.8; 10.2 mm | 3.3; 4.2; 6.8; 10.2 mm |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Type | N | N | N | N | INOX | N |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |