{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.7 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 72.5 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 9.7 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114580 9,7 | |
EAN / GTIN | 4045197855794 | |
Manufacturer number | 114580 9,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HSS-E jobber drill, TiAlN, ⌀ DC h8: 9,7mm
on request
In stock
45 pieces in stock
from
1
Pieces
US $ 40.66
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 33.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
189 pieces in stock
US $ 3.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
252 pieces in stock
US $ 4.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
370 pieces in stock
from
1
Pieces
US $ 15.38
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 12.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
311 pieces in stock
from
1
Pieces
US $ 13.00
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 10.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
246 pieces in stock
US $ 6.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | uncoated | uncoated | uncoated | TiN | uncoated |
Overall length L | 133 mm | 133 mm | 133 mm | 133 mm | 133 mm | 133 mm |
Tool material | HSS E | HSS | HSS | HSS | HSS | HSS |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 9.7 mm | 9.7 mm | 9.7 mm | 9.7 mm | 9.7 mm | 9.7 mm |