{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.5 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 66.8 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 9.5 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114580 9,5 | |
EAN / GTIN | 4045197855770 | |
Manufacturer number | 114580 9,5 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 9,5mm
on request
In stock
180 pieces in stock
from
1
Pieces
US $ 30.50
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 25.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
146 pieces in stock
from
1
Pieces
US $ 17.95
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 14.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
765 pieces in stock
from
1
Pieces
US $ 14.75
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 12.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
420 pieces in stock
US $ 10.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
262 pieces in stock
from
1
Pieces
US $ 16.63
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 13.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
213 pieces in stock
from
1
Pieces
US $ 33.13
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 27.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
354 pieces in stock
from
1
Pieces
US $ 38.54
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 32.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
from
1
Pieces
US $ 75.31
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 62.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
78 pieces in stock
from
1
Pieces
US $ 13.87
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 11.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
from
1
Pieces
US $ 47.19
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 39.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN | TiAlN | uncoated | TiAlN |
Colour ring | green | yellow | red | without | without | blue | blue | green | without | green |
Nominal ⌀ DC | 9.5 mm | 9.5 mm | 9.5 mm | 9.5 mm | 9.5 mm | 9.5 mm | 9.5 mm | 9.5 mm | 9.5 mm | 9.5 mm |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 9.5 mm | 9.5 mm | 9.5 mm | 9.5 mm | 9.5 mm | 9.5 mm | 9.5 mm | 10 mm | 9.5 mm | 9.5 mm |
recommended maximum drilling depth L2 | 66.8 mm | 66.8 mm | 66.8 mm | 66.8 mm | 66.8 mm | 66.8 mm | 66.8 mm | 66.8 mm | 66.8 mm | 66.8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |