HSS-E jobber drill 8,9 mm

Article no.: 114580 8,9
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 35.14 / Piece
  • from 5 Piece
    US $ 29.28 / Piece
on request
In stock
25 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 8.9 mm
Coating TiAlN
Tool material HSS E
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 67.7 mm
Flute length Lc 81 mm
Overall length L 125 mm
Shank ⌀ Ds 8.9 mm
Feed f in stainless steel > 900 N/mm2 0.09 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 114580 8,9
EAN / GTIN 4045197855718
Manufacturer number 114580 8,9

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
16
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
50
Uni
 
Oil
 
wet maximum
 

Description

Version:

High performance drills for outstanding performance. Precision holes due to optimised diamond point geometry and 4-face grinding. The special flute profile yields a significant reduction in cutting forces.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS-E jobber drill  8,9 mm

HSS-E jobber drill 8,9 mm

on request
In stock
25 pieces in stock
from 1  Pieces
US $ 35.14
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 29.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
333 pieces in stock
US $ 2.51
plus VAT at the current rate Prices plus delivery costs
on request
In stock
111 pieces in stock
US $ 3.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
225 pieces in stock
from 1  Pieces
US $ 13.87
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 11.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
382 pieces in stock
from 1  Pieces
US $ 11.20
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 9.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
106 pieces in stock
US $ 6.01
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN uncoated uncoated uncoated TiN uncoated
Colour ring green without without without without without
Overall length L 125 mm 125 mm
Shank Plain shank Plain shank
Point angle 118 degrees 118 degrees
Tolerance nominal ⌀ h8 h8
Flute length Lc 81 mm 81 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart