{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.7 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 68 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 8.7 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114580 8,7 | |
EAN / GTIN | 4045197855695 | |
Manufacturer number | 114580 8,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 8,7mm
on request
In stock
62 pieces in stock
from
1
Pieces
US $ 36.40
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 30.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
393 pieces in stock
US $ 2.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
192 pieces in stock
US $ 3.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
366 pieces in stock
from
1
Pieces
US $ 12.80
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 10.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
737 pieces in stock
US $ 8.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
746 pieces in stock
US $ 5.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | uncoated | uncoated | uncoated | TiN | uncoated |
Colour ring | green | without | without | without | without | without |
Nominal ⌀ DC | 8.7 mm | 8.7 mm | 8.7 mm | 8.7 mm | 8.7 mm | 8.7 mm |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Flute length Lc | 81 mm | 81 mm | 81 mm | 81 mm | 81 mm | 81 mm |
Shank ⌀ Ds | 8.7 mm | 8.7 mm | 8.7 mm | 8.7 mm | 8.7 mm | 8.7 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |