HSS-E jobber drill 7,6 mm

Article no.: 114580 7,6
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 27.24 / Piece
  • from 5 Piece
    US $ 22.70 / Piece
on request
Delivery in 3 - 4 working days
2 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Helix angle: 35
Regrinding service
Original regrinding for original performance - Reduce your costs now with our professional regrinding service. Details

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 7.6 mm
Coating TiAlN
Tool material HSS E
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 63.6 mm
Flute length Lc 75 mm
Overall length L 117 mm
Shank ⌀ Ds 7.6 mm
Feed f in stainless steel > 900 N/mm2 0.05 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 114580 7,6
EAN / GTIN 4045197855589
Manufacturer number 114580 7,6

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
16
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
50
Uni
 
Oil
 
wet maximum
 

Description

Exécution:

Foret hautes performances. Perçages précis par amincissement et affûtageen croix optimisé. Réduction sensible des efforts de coupe grâce au profil de goujure spécial.

Recommandation(s):

Profondeur de perçage maximale:
L2 = LC - 1,5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS-E jobber drill  7,6 mm

HSS-E jobber drill 7,6 mm

on request
Delivery in 3 - 4 working days
2 pieces in stock
from 1  Pieces
US $ 27.24
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 22.70
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
9 pieces in stock
CHF  1.50
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
12 pieces in stock
CHF  2.70
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
16 pieces in stock
from 1  Pieces
CHF  10.10
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
CHF  8.40
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
20 pieces in stock
CHF  7.15
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
20 pieces in stock
CHF  4.15
plus VAT at the current rate Prices plus delivery costs
Coating TiAlN non revêtu non revêtu non revêtu TiN non revêtu
Colour ring green Sans Sans Sans Sans Sans
Overall length L 117 mm 117 mm 117 mm 117 mm 117 mm 117 mm
Nominal ⌀ DC 7.6 mm 7,6 mm 7,6 mm 7,6 mm 7,6 mm 7,6 mm
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
recommended maximum drilling depth L2 63.6 mm 63,6 mm 63,6 mm 63,6 mm 63,6 mm 63,6 mm
Type of product Jobber drill Forets hélicoïdaux Forets hélicoïdaux Forets hélicoïdaux Forets hélicoïdaux Forets hélicoïdaux

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart