{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 71.3 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 10.5 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114450 10,5 | |
EAN / GTIN | 4045197019226 | |
Manufacturer number | 114450 10,5 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 10,5mm
on request
In stock
252 pieces in stock
from
1
Pieces
US $ 24.34
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 20.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
219 pieces in stock
from
1
Pieces
US $ 22.91
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 19.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
436 pieces in stock
from
1
Pieces
US $ 21.27
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 17.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
678 pieces in stock
from
1
Pieces
US $ 16.50
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 13.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
444 pieces in stock
from
1
Pieces
US $ 42.93
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 35.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
544 pieces in stock
from
1
Pieces
US $ 54.85
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 45.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
from
1
Pieces
US $ 101.67
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 84.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
254 pieces in stock
from
1
Pieces
US $ 17.57
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 14.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
213 pieces in stock
from
1
Pieces
US $ 40.16
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 33.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
from
1
Pieces
US $ 67.03
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 55.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Nominal ⌀ DC | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | DIN 1835 A to h6 | Three drive flats shank | Plain shank | Plain shank |
Tool material | HSS E | HSS | HSS E | HSS E | HSS E | HSS Co 8 | HSS E PM | HSS E | HSS E | HSS E PM |
Flute length Lc | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm |
Shank ⌀ Ds | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 10.5 mm | 12 mm | 10.5 mm | 10.5 mm | 10.5 mm |
recommended maximum drilling depth L2 | 71.3 mm | 71.3 mm | 71.3 mm | 71.3 mm | 71.3 mm | 71.3 mm | 71.3 mm | 71.3 mm | 71.3 mm | 71.3 mm |