Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 7mm

Article no.: 114450 7
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 11.17 / Piece
  • from 10 Piece
    US $ 9.31 / Piece
on request
In stock Available in 3-4 working days
654 pieces in stock 654 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: FS
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 7 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type FS
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 58.5 mm
Flute length Lc 69 mm
Overall length L 109 mm
Shank ⌀ Ds 7 mm
Feed f in steel < 750 N/mm2 0.07 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114450 7
EAN / GTIN 4045197018892
Manufacturer number 114450 7

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Strengthened core.
Bright finish parabolic flutes, from 3 mm nitrided chamfers.
With point geometry shape C up to size 3.9 mm
With point geometry shape S from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E FS, uncoated, ⌀ D<sub>C</sub> h8: 7mm

Jobber drill HSS-E FS, uncoated, ⌀ DC h8: 7mm

on request
In stock Available in 3-4 working days
654 pieces in stock 654 pieces available in 3-4 working days
from 1  Pieces
US $ 11.17
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 9.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
821 pieces in stock 821 pieces available in 3-4 working days
from 1  Pieces
US $ 10.17
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 8.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
4,733 pieces in stock 4,733 pieces available in 3-4 working days
from 1  Pieces
US $ 9.73
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 8.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
1,070 pieces in stock 1,070 pieces available in 3-4 working days
from 1  Pieces
US $ 8.26
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 6.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
770 pieces in stock 770 pieces available in 3-4 working days
from 1  Pieces
US $ 23.72
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 19.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
744 pieces in stock 744 pieces available in 3-4 working days
from 1  Pieces
US $ 26.11
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 21.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
27 pieces in stock 27 pieces available in 3-4 working days
from 1  Pieces
US $ 63.26
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 52.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
348 pieces in stock 348 pieces available in 3-4 working days
from 1  Pieces
US $ 9.59
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 8.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
591 pieces in stock 591 pieces available in 3-4 working days
from 1  Pieces
US $ 21.40
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 17.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
127 pieces in stock 127 pieces available in 3-4 working days
from 1  Pieces
US $ 27.86
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.22
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2 2 2 2 2
Overall length L 109 mm 109 mm 109 mm 109 mm 109 mm 109 mm 113 mm 109 mm 109 mm 109 mm
Through-coolant no no no no no no no no no no
Nominal ⌀ DC 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm
Standard DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338
Shank ⌀ Ds 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm 8 mm 7 mm 7 mm 7 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart