Jobber drill HSS-E N, uncoated, ⌀ DC h8: 7,1mm

Article no.: 114400 7,1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 11.93 / Piece
  • from 10 Piece
    US $ 9.94 / Piece
on request
In stock
541 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 7.1 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 58.4 mm
Flute length Lc 69 mm
Overall length L 109 mm
Shank ⌀ Ds 7.1 mm
Feed f in steel < 750 N/mm2 0.07 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 114400 7,1
EAN / GTIN 4045197017864
Manufacturer number 114400 7,1

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 7,1mm

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 7,1mm

on request
In stock
541 pieces in stock
from 1  Pieces
US $ 11.93
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 9.94
plus VAT at the current rate Prices plus delivery costs
on request
In stock
49 pieces in stock
from 1  Pieces
US $ 13.87
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 11.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
133 pieces in stock
from 1  Pieces
US $ 10.59
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 8.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock
from 1  Pieces
US $ 13.55
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 11.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
86 pieces in stock
from 1  Pieces
US $ 24.97
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 20.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
607 pieces in stock
from 1  Pieces
US $ 29.50
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 24.59
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Overall length L 109 mm 109 mm 109 mm 109 mm 109 mm 109 mm
Nominal ⌀ DC 7.1 mm 7.1 mm 7.1 mm 7.1 mm 7.1 mm 7.1 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS E HSS HSS E HSS E HSS E HSS Co 8
Point angle 130 degrees 130 degrees 135 degrees 130 degrees 130 degrees 135 degrees
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart