Jobber drill HSS-E N, uncoated, ⌀ DC h8: 5,3mm

Article no.: 114400 5,3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 5.66 / Piece
  • from 10 Piece
    US $ 4.72 / Piece
on request
In stock Available in 3-4 working days
1,113 pieces in stock 1,113 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 5.3 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 44.1 mm
Flute length Lc 52 mm
Overall length L 86 mm
Shank ⌀ Ds 5.3 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 114400 5,3
EAN / GTIN 4045197017680
Manufacturer number 114400 5,3

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 5,3mm

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 5,3mm

on request
In stock Available in 3-4 working days
1,113 pieces in stock 1,113 pieces available in 3-4 working days
from 1  Pieces
US $ 5.66
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 4.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
83 pieces in stock 83 pieces available in 3-4 working days
from 1  Pieces
US $ 4.94
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 4.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
72 pieces in stock 72 pieces available in 3-4 working days
from 1  Pieces
US $ 6.59
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 5.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
225 pieces in stock 225 pieces available in 3-4 working days
from 1  Pieces
US $ 17.83
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
343 pieces in stock 343 pieces available in 3-4 working days
from 1  Pieces
US $ 19.83
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 16.53
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2
Coating uncoated uncoated uncoated TiAlN TiAlN
Overall length L 86 mm 86 mm 86 mm 86 mm 86 mm
Standard DIN 338 DIN 338 DIN 338 DIN 338 DIN 338
Shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS E HSS E HSS E HSS E HSS Co 8
Shank ⌀ Ds 5.3 mm 5.3 mm 5.3 mm 5.3 mm 5.3 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart