Jobber drill HSS-E N, uncoated, ⌀ DC h8: 6,9mm

Article no.: 114400 6,9
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 9.73 / Piece
  • from 10 Piece
    US $ 8.11 / Piece
on request
In stock
1,091 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 6.9 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 58.7 mm
Flute length Lc 69 mm
Overall length L 109 mm
Shank ⌀ Ds 6.9 mm
Feed f in steel < 750 N/mm2 0.07 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 114400 6,9
EAN / GTIN 4045197017840
Manufacturer number 114400 6,9

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 6,9mm

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 6,9mm

on request
In stock
1,091 pieces in stock
from 1  Pieces
US $ 9.73
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 8.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
from 1  Pieces
US $ 10.61
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 8.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
110 pieces in stock
from 1  Pieces
US $ 8.67
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 7.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
77 pieces in stock
from 1  Pieces
US $ 11.30
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 9.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
177 pieces in stock
from 1  Pieces
US $ 23.03
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 19.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
187 pieces in stock
from 1  Pieces
US $ 27.62
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 23.02
plus VAT at the current rate Prices plus delivery costs
Coating uncoated uncoated uncoated uncoated TiAlN TiAlN
Through-coolant no no no no no no
Nominal ⌀ DC 6.9 mm 6.9 mm 6.9 mm 6.9 mm 6.9 mm 6.9 mm
Point angle 130 degrees 130 degrees 135 degrees 130 degrees 130 degrees 135 degrees
Flute length Lc 69 mm 69 mm 69 mm 69 mm 69 mm 69 mm
Shank ⌀ Ds 6.9 mm 6.9 mm 6.9 mm 6.9 mm 6.9 mm 6.9 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart