Jobber drill HSS-E N 5,1 mm

Article no.: 114400 5,1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 5.66 / Piece
  • from 10 Piece
    US $ 4.72 / Piece
on request
In stock
2,339 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Type: N
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Coating uncoated
Tool material HSS E
Type N
Through-coolant no
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 114400 5,1
EAN / GTIN 4045197017666
Manufacturer number 114400 5,1

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N 5,1 mm

Jobber drill HSS-E N 5,1 mm

on request
In stock
2,339 pieces in stock
from 1  Pieces
US $ 5.66
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 4.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
257 pieces in stock
from 1  Pieces
US $ 6.59
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 5.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
231 pieces in stock
from 1  Pieces
US $ 15.25
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 12.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
64 pieces in stock
from 1  Pieces
US $ 16.38
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 13.65
plus VAT at the current rate Prices plus delivery costs
Coating uncoated uncoated TiAlN TiAlN
Colour ring red without blue green
Overall length L 86 mm
Through-coolant no no no no
Shank Plain shank
Tool material HSS E HSS E HSS E HSS E PM
recommended maximum drilling depth L2 44.4 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart