Jobber drill HSS-E N, uncoated, ⌀ DC h8: 3,7mm

Article no.: 114400 3,7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 4.84 / Piece
  • from 10 Piece
    US $ 4.03 / Piece
on request
In stock
1,079 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 3.7 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 33.5 mm
Flute length Lc 39 mm
Overall length L 70 mm
Shank ⌀ Ds 3.7 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 114400 3,7
EAN / GTIN 4045197017529
Manufacturer number 114400 3,7

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 3,7mm

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 3,7mm

on request
In stock
1,079 pieces in stock
from 1  Pieces
US $ 4.84
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 4.03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
280 pieces in stock
from 1  Pieces
US $ 4.64
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 3.87
plus VAT at the current rate Prices plus delivery costs
on request
In stock
391 pieces in stock
from 1  Pieces
US $ 3.78
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 3.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
324 pieces in stock
from 1  Pieces
US $ 5.53
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 4.61
plus VAT at the current rate Prices plus delivery costs
on request
In stock
218 pieces in stock
from 1  Pieces
US $ 12.93
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
292 pieces in stock
from 1  Pieces
US $ 14.62
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 12.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
from 1  Pieces
US $ 30.25
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 25.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
156 pieces in stock
from 1  Pieces
US $ 11.42
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 9.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock
from 1  Pieces
US $ 12.93
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.77
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2 2 2 2
Coating uncoated uncoated uncoated uncoated TiAlN TiAlN TiAlN TiAlN TiAlN
Nominal ⌀ DC 3.7 mm 3.7 mm 3.7 mm 3.7 mm 3.7 mm 3.7 mm 3.7 mm 3.7 mm 3.7 mm
Standard DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338 DIN 338
Tool material HSS E HSS HSS E HSS E HSS E HSS Co 8 HSS E PM HSS E HSS E PM
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8 h8 h8
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart