Jobber drill HSS-E N, uncoated, ⌀ DC h8: 3,1mm

Article no.: 114400 3,1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 4.29 / Piece
  • from 10 Piece
    US $ 3.58 / Piece
on request
In stock Available in 3-4 working days
1,109 pieces in stock 1,109 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 3.1 mm
Coating uncoated
Tool material HSS E
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 31.4 mm
Flute length Lc 36 mm
Overall length L 65 mm
Shank ⌀ Ds 3.1 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring red
Type of product Jobber drill

Identification numbers & Classifications

Article number 114400 3,1
EAN / GTIN 4045197017468
Manufacturer number 114400 3,1

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
TOOLOX 33
H
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Profile ground: this ensures high concentricity and pitch accuracy. Precision ground point. Drill for production use.
Reinforced core, bright finish.
With point geometry shape C from size 2 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Jobber drill HSS-E N, uncoated, ⌀ D<sub>C</sub> h8: 3,1mm

Jobber drill HSS-E N, uncoated, ⌀ DC h8: 3,1mm

on request
In stock Available in 3-4 working days
1,109 pieces in stock 1,109 pieces available in 3-4 working days
from 1  Pieces
US $ 4.29
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 3.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
109 pieces in stock 109 pieces available in 3-4 working days
from 1  Pieces
US $ 3.71
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 3.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
403 pieces in stock 403 pieces available in 3-4 working days
from 1  Pieces
US $ 11.42
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 9.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
380 pieces in stock 380 pieces available in 3-4 working days
from 1  Pieces
US $ 13.68
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 11.40
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
170 pieces in stock 170 pieces available in 3-4 working days
from 1  Pieces
US $ 1.65
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 1.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
1,229 pieces in stock 1,229 pieces available in 3-4 working days
from 1  Pieces
US $ 2.49
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 2.07
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Colour ring red without blue blue without without
Through-coolant no no no no no no
Standard DIN 338 DIN 338 DIN 338 DIN 338 DIN 1897 DIN 1897
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
Flute length Lc 36 mm 36 mm 36 mm 36 mm 12 mm 12 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart