{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 57.8 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 7.5 mm | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114001 7,5 | |
EAN / GTIN | 4045197749994 | |
Manufacturer number | 114001 7,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill with 3 clamping faces HSS-E, uncoated, ⌀ DC h8: 7,5mm
on request
In stock
107 pieces in stock
from
1
Pieces
US $ 9.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,903 pieces in stock
from
1
Pieces
US $ 10.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
523 pieces in stock
from
1
Pieces
US $ 8.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
215 pieces in stock
from
1
Pieces
US $ 11.55
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
443 pieces in stock
from
1
Pieces
US $ 24.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 20.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
338 pieces in stock
from
1
Pieces
US $ 29.12
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 24.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E | HSS Co 8 |
Flute length Lc | 69 mm | 69 mm | 69 mm | 69 mm | 69 mm | 69 mm |
Shank ⌀ Ds | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm |
recommended maximum drilling depth L2 | 57.8 mm | 57.8 mm | 57.8 mm | 57.8 mm | 57.8 mm | 57.8 mm |