{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 63 mm | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114001 8 | |
EAN / GTIN | 4045197750006 | |
Manufacturer number | 114001 8 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill with 3 clamping faces HSS-E, uncoated, ⌀ DC h8: 8mm
on request
In stock
381 pieces in stock
from
1
Pieces
US $ 11.30
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 9.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,448 pieces in stock
from
1
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 8.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,806 pieces in stock
US $ 8.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
639 pieces in stock
from
1
Pieces
US $ 12.36
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 10.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
925 pieces in stock
from
1
Pieces
US $ 28.88
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 24.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
987 pieces in stock
from
1
Pieces
US $ 32.14
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 26.78
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | red | without | without | blue | blue |
Overall length L | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm |
Through-coolant | no | no | no | no | no | no |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E | HSS Co 8 |
Point angle | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 135 degrees |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |