Stub drill HSS-E, TiAlN, ⌀ DC h8: 5,5mm

Article no.: 113260 5,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 16.50 / Piece
  • from 10 Piece
    US $ 13.75 / Piece
on request
In stock
234 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 130
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 5.5 mm
Coating TiAlN
Tool material HSS E
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 19.8 mm
Flute length Lc 28 mm
Overall length L 66 mm
Shank ⌀ Ds 5.5 mm
Feed f in stainless steel < 900 N/mm2 0.04 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 113260 5,5
EAN / GTIN 4045197006783
Manufacturer number 113260 5,5

Application Table

Aluminium (short chipping)
N
56
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
6
CuZn
N
100
Oil
 
wet maximum
 

Description

Version:

High concentricity and special chip flutes ensure precise bores.
With point geometry shape C from size 2.4 mm

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E, TiAlN, ⌀ D<sub>C</sub> h8: 5,5mm

Stub drill HSS-E, TiAlN, ⌀ DC h8: 5,5mm

on request
In stock
234 pieces in stock
from 1  Pieces
US $ 16.50
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 13.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
424 pieces in stock
from 1  Pieces
US $ 6.47
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 5.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
316 pieces in stock
from 1  Pieces
US $ 15.94
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 13.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
271 pieces in stock
from 1  Pieces
US $ 8.66
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 7.22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
435 pieces in stock
from 1  Pieces
US $ 12.04
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
from 1  Pieces
US $ 27.11
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 22.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
263 pieces in stock
from 1  Pieces
US $ 7.53
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 6.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
from 1  Pieces
US $ 13.06
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 10.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
895 pieces in stock
from 1  Pieces
US $ 2.29
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 1.91
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2 2 2 2
Coating TiAlN uncoated TiAlN uncoated TiN TiAlN uncoated TiAlN uncoated
Colour ring blue without without without without green without green without
Nominal ⌀ DC 5.5 mm 5.5 mm 5.5 mm 5.5 mm 5.5 mm 5.5 mm 5.5 mm 5.5 mm 5.5 mm
Tool material HSS E HSS E HSS Co 8 HSS E HSS E HSS E PM HSS E HSS E HSS
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8 h8 h8
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart