Stub drill set HSS-E No. 113260, with case, TiAlN, Type: 1-10

Article no.: 113760 1-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
28 pieces in stock 28 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Tool material: HSS E
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 130
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 10 mm
Coating TiAlN
Tool material HSS E
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 19
Incremental steps of drills 0.5 mm
with case yes
Colour ring blue
Type of product Jobber drill

Identification & Classification

Article number 113760 1-10
EAN / GTIN 4045197008480
Manufacturer number 113760 1-10
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
56
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
6
CuZn
N
100
Oil
 
wet maximum
 

Description

Version:

Made up of stub drills No. 113260.
High concentricity and special chip flutes ensure precise bores.
With point geometry shape C from size 2.4 mm.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart