Centre drill HSS A left-hand, uncoated, Nominal ⌀ DC k12: 0,5mm

Article no.: 111250 0,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock

Select article variation and quantity

Nominal ⌀ DC k12 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k12
  • Countersink angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Tool material HSS
Standard DIN 333
Type A
Tolerance nominal ⌀ k12
Countersink angle 60 degrees
Cutting direction left-hand
Shank Parallel shank to h7
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 0.5 mm
for workpiece ⌀ < 4 mm
Shank ⌀ Ds 3.15 mm
Shank tolerance h7
Overall length L 25 mm
Feed f in steel < 900 N/mm2 0.01 mm/rev.
Colour ring without
Type of product Centre drill

Identification numbers & Classifications

Article number 111250 0,5
EAN / GTIN 4045197000422
Manufacturer number 111250 0,5

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Ground from solid and relief-ground.
Left−hand cutting, spiral fluted.
Single-ended.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart