Centre drill HSS A left-hand 2 mm

Article no.: 111250 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
51 pieces in stock
  • Tool material: HSS
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k12
  • Countersink angle: 60

Product details

Technical Data

Coating uncoated
Tool material HSS
Standard DIN 333
Type A
Tolerance nominal ⌀ k12
Countersink angle 60 degrees
Cutting direction left-hand
Shank Parallel shank to h7
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 2 mm
for workpiece ⌀ 15 − 20 mm
Shank ⌀ Ds 5 mm
Shank tolerance h7
Overall length L 40 mm
Feed f in steel < 900 N/mm2 0.02 mm/rev.
Colour ring without
Type of product Centre drill

Identification numbers & Classifications

Article number 111250 2
EAN / GTIN 4045197000477
Manufacturer number 111250 2

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Ground from solid and relief-ground.
Left−hand cutting, spiral fluted.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal ⌀ DC k12 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart