This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, red CP 4360 ESD, S2 NB 41

Article no.: 092489 41

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Komposit
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    Protection class S2
    Material of protective toe-cap Komposit
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping
    Characteristic of the sole Rebound sole
    EU shoe size 41
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092489 41
    Manufacturer number CP 4360 ESD S2 NB GR.41

    Description

    Version:

    Modern safety shoes in the Competition range with SECURA VARIO® heel shock absorption and VARIO Multiflex® technology for particularly high wearing comfort.
    • Breathable functional lining.

    CP 4360 safety shoes
    • Uppers material of seamless textile with high-frequency impressions.
    • TPU Competition ESD outer sole, black.

    VARIO REBOUND energy return concept plus load-dependent heel shock absorption system.

    Standard:

    EN ISO 20345:2011 S2 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Wide fitting XB, see No. 092490.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart