This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoes, red CP 4360 ESD, S2 XB 36

Article no.: 092490 36

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Komposit
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Protection class S2
Material of protective toe-cap Komposit
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 36
Type of product Safety shoes

Identification numbers & Classifications

Article number 092490 36
Manufacturer number CP 4360 ESD S2 XB GR.36

Description

Version:

Modern safety shoes in the Competition range with SECURA VARIO® heel shock absorption and VARIO Multiflex® technology for particularly high wearing comfort.
  • Breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

CP 4360 safety shoes
  • Uppers material of seamless textile with high-frequency impressions.
  • TPU Competition ESD outer sole, black.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart