This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boots brown Nepal Pro 44

Article no.: 092338 44

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    EU shoe size 44
    Type of product Boots

    Identification numbers & Classifications

    Article number 092338 44
    Manufacturer number 203308 GR. 44

    Description

    Version:

    Waterproof and breathable lace-up boot with four-layer GORE-TEX® membrane and two-zone quick release mechanism.
    • Upper made of nubuck leather/textile combination.
    • Abrasion-resistant inner lining for a comfortable fit.
    • Comfortable fleece fire sole for moisture dissipation.
    • Non-slip and dirt-repellent rubber/PU Vibram sole.
    • Heel damping made of PU foam.

    Note:

    Stock goods in EU sizes 40 – 45, can be ordered in EU sizes 39 – 47.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart