This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boots brown Nepal Pro, EU shoe size: 39

Article no.: 092338 39

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
EU shoe size 39
Type of product Boots

Identification & Classification

Article number 092338 39
Manufacturer number 203308 GR. 39
Manufacturer HAIX Schuhe Produktions- und Vertriebs GmbH, Auhofstraße 10, 84048 MAINBURG, Germany, www.haix.de

Description

Version:

Waterproof and breathable lace-up boot with four-layer GORE-TEX® membrane and two-zone quick release mechanism.
  • Upper made of nubuck leather/textile combination.
  • Abrasion-resistant inner lining for a comfortable fit.
  • Comfortable fleece fire sole for moisture dissipation.
  • Non-slip and dirt-repellent rubber/PU Vibram sole.
  • Heel damping made of PU foam.

Note:

Stock goods in EU sizes 40 – 45, can be ordered in EU sizes 39 – 47.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart