{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | QUALITY DRESS | |
Gender | Unisex | |
Fabric composition | 100% cotton | |
Material weight / fabric density | 285 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | cornflower blue | |
Unisex size | M | |
Type of product | Coat |
Article number | 091141 M | |
Manufacturer number | 1662 1314 46 GR.M |