This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Coat Quality Dress, cornflower blue, Unisex size: 48

Article no.: 091141 48
Size guide

Size chart outerwear men

KÜBLER Our useful size chart will show you which sizes you have to pay attention to for brand KÜBLER

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm Sleeve length cm Height cm
XS 40-42 34-36 42-44 78-85 69-76 85-91 60-62 173-178
S 44-46 38-40 46-48 86-93 77-84 92-97 61-63 175-180
M 48-50 42-44 50-52 94-102 85-92 98-104 62-65 177-182
L 52-54 46-48 54-56 103-110 93-101 105-110 64-67 179-184
XL 56-58 50-52 58-60 111-118 102-111 111-116 66-68 181-186
2XL 60-62 54-56 62-64 119-126 112-121 117-123 67-69 183-188
3XL 64-66 58-60 66-68 127-134 122-131 124-130 67-69 185-190

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% cotton
  • Material weight / fabric density: 285
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series QUALITY DRESS
Special service provision Textile finishing
Fabric composition 100% cotton
Material weight / fabric density 285 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour cornflower blue
Material Cotton
Size UK 32R
Size US 33/31
Size ES 42
Size NL 48
Unisex size M
Clothing size DE 48
Size FR 42
Size IT 42
Jacket closure Button fastening
concealed placket yes
Cuff straight, open
Number of side pockets 2
Side pockets reinforced
Type of product Coat

Identification numbers & Classifications

Article number 091141 48

Description

Version:

Quality Dress workwear made from hard-wearing cotton fabric. The product range with an outstanding price-performance ratio has concealed buttons and zip fasteners in order to protect sensitive surfaces. Pleasant wearing comfort thanks to 100% cotton.
Coat with upper arm pocket.

Description:

  • Inside breast pocket.
  • Concealed button flies.
  • Two reinforced side pockets.

Note:

This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.
Available in other colours on request.
Coat in grey under No. 091142.
Please see the table of sizes for details on the size.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart