{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 33 cm | |
Depth | 34 cm | |
Height | 7.5 cm | |
Material | Plastic | |
Colour | blue | |
Type of product | Paint tray |
Article number | 087170 33-34 | |
EAN / GTIN | 4013307790877 | |
Manufacturer number | 73914-329 |