Paint tray, plastic, Type: 15-27

Article no.: 087170 15-27
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 1.62 / Piece
  • from 20 Piece
    US $ 1.35 / Piece
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
2,873 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 15 cm
Depth 27 cm
Height 5.5 cm
Material Plastic
Colour blue
Type of product Paint tray

Identification numbers & Classifications

Article number 087170 15-27
EAN / GTIN 4002353013054
Manufacturer number 74014-329

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart