Hand lever toggle press 2,5

Article no.: 086760 2,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 2.5
Force for short stroke 8 kN
Stroke length long 0 mm - 42 mm
Throat 90 mm
Installation height 70 mm - 190 mm
Mounting hole in the slide ram 10 H 7 mm
Table width 150 mm
Table depth 100 mm
T-slot to DIN 650 1 pc. size 10
Height without hand lever 320 mm
Footprint width 150 mm
Footprint depth 200 mm
Weight 11.5 kg
Type of product Toggle lever press

Identification numbers & Classifications

Article number 086760 2,5
EAN / GTIN 2050000997099
Manufacturer number A1001.001

Description

Version:

Sturdy, hollow cast body with large base. Base with 4 holes for attachment to workbench etc. The press tool carriage runs without play on dovetail guides and is adjustable for height. Additionally the press stroke (ram stroke) can also be set by an adjusting screw to give the desired vertical lift. The table has a 10 mm T-slot for attaching clamps.

Application:

For embossing, riveting, upsetting, and punching as well as for bending, compressing, and pressing in bushes etc.

Colour:

Light grey RAL 7035.

Note:

Hand lever presses with air support available in the online shop under No. 086761.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart