Hand lever toggle press 12

Article no.: 086760 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Type 12
Force for long stroke 16 kN
Force for short stroke 20 kN
Stroke length long 0 mm - 45 mm
Stroke length short 0 mm - 23 mm
Throat 120 mm
Installation height 75 mm - 240 mm
Mounting hole in the slide ram 10 H 7 mm
Table width 200 mm
Table depth 170 mm
T-slot to DIN 650 1 pc. size 10
Height without hand lever 500 mm
Footprint width 180 mm
Footprint depth 310 mm
Weight 32 kg
Type of product Toggle lever press

Identification numbers & Classifications

Article number 086760 12
EAN / GTIN 2050001742469
Manufacturer number A3001.001

Description

Version:

Sturdy, hollow cast body with large base. Base with 4 holes for attachment to workbench etc. The press tool carriage runs without play on dovetail guides and is adjustable for height. Additionally the press stroke (ram stroke) can also be set by an adjusting screw to give the desired vertical lift. The table has a 10 mm T-slot for attaching clamps.
The lever bolt can be moved to give varying forces and different stroke lengths (see table).

Application:

For embossing, riveting, upsetting, and punching as well as for bending, compressing, and pressing in bushes etc.

Colour:

Light grey RAL 7035.

Note:

Hand lever presses with air support available in the online shop under No. 086761.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart