Hoist ring M30

Article no.: 086486 M30
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
84 pieces in stock

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread ⌀ M30×35
Lifting capacity WLL SF 4:1 5.3 t
Slot width at pin A 45 mm
Eye width B 22 mm
Dimension C 65 mm
Pin ⌀ D 75 mm
Dimension E 80 mm
Height H 165 mm
Type of product Hoist ring

Identification numbers & Classifications

Article number 086486 M30
EAN / GTIN 8013429800177
Manufacturer number C8000503035

Description

Version:

Screw-on, 360° rotating attachment point for lifting heavy loads, ball-bearing mounted, 100% crack detection tested, certified by the DGUV.

Note:

SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart