Hoist ring M10

Article no.: 086486 M10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
109 pieces in stock

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting capacity WLL SF 4:1 0.3 t
Eye width B 30 mm
Type of product Hoist ring

Identification numbers & Classifications

Article number 086486 M10
EAN / GTIN 8013429800016
Manufacturer number C8000031018

Description

Version:

Screw-on, 360° rotating attachment point for lifting heavy loads, ball-bearing mounted, 100% crack detection tested, certified by the DGUV.

Note:

SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart