{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread ⌀ | M24×30 | |
Lifting capacity WLL SF 4:1 | 3.15 t | |
Slot width at pin A | 40 mm | |
Eye width B | 18 mm | |
Dimension C | 70 mm | |
Pin ⌀ D | 58 mm | |
Dimension E | 68 mm | |
Height H | 153 mm | |
Type of product | Hoist ring |
Article number | 086486 M24 | |
EAN / GTIN | 8013429800139 | |
Manufacturer number | C8000302430 |