Hoist ring M16

Article no.: 086486 M16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
335 pieces in stock

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread ⌀ M16×20
Lifting capacity WLL SF 4:1 1.12 t
Slot width at pin A 30 mm
Eye width B 13 mm
Dimension C 46 mm
Pin ⌀ D 38 mm
Dimension E 50 mm
Height H 105 mm
Type of product Hoist ring

Identification numbers & Classifications

Article number 086486 M16
EAN / GTIN 8013429800054
Manufacturer number C8000101620

Description

Version:

Screw-on, 360° rotating attachment point for lifting heavy loads, ball-bearing mounted, 100% crack detection tested, certified by the DGUV.

Note:

SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart