Round sling violet 1000 kg 1,5 m

Article no.: 086140 1,5
(8.32 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
527 pieces in stock

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Circumference 3 m
Usable length 1.5 m
Sling width 46 mm
Safe working load simple direct lift WLL 1,000 kg
Safe working load simple looped lift WLL 800 kg
Safe working load double WLL up to 7° 2,000 kg
Safe working load double WLL 7° – 45° 1,400 kg
Safe working load double WLL 45° – 60° 1,000 kg
Type of product Round slings

Identification numbers & Classifications

Article number 086140 1,5
EAN / GTIN 4025092360425
Manufacturer number RSE-01000-L1 1,5m

Description

Version:

Extremely wear-resistant round lifting slings (EN 1492-2) with seamless, single-layer sleeving.

Application:

For lifting and transporting components.

Note:

Available up to the following lift ratings: 150 t (polyester), 180 t (Dyneema).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart