Round sling violet 1000 kg, Usable length: 1m

Article no.: 086140 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
411 pieces in stock 411 pieces available in 3-4 working days

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Circumference 2 m
Usable length 1 m
Sling width 46 mm
Safe working load simple direct lift WLL 1,000 kg
Safe working load simple looped lift WLL 800 kg
Safe working load double WLL up to 7° 2,000 kg
Safe working load double WLL 7° – 45° 1,400 kg
Safe working load double WLL 45° – 60° 1,000 kg
Type of product Round slings

Identification & Classification

Article number 086140 1
EAN / GTIN 4025092360418
Manufacturer number RSE-01000-L1 1m
Manufacturer Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de

Description

Version:

Extremely wear-resistant round lifting slings (EN 1492-2) with seamless, single-layer sleeving.

Application:

For lifting and transporting components.

Note:

Available up to the following lift ratings: 150 t (polyester), 180 t (Dyneema).

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart