Flat magnet without thread, Neodymium, ⌀: 32mm

Article no.: 085923 32
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
98 pieces in stock

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 350 N
32 mm
Height 7 mm
Material of the magnet core Neodymium
Material of the surface galvanised
maximum temperature resistance 80 °C
Weight 40 g
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085923 32
EAN / GTIN 2050001737700
Manufacturer number E767

Description

Version:

  • Temperature-resistant up to maximum 80 °C.
  • Galvanised surface, magnetic core made of neodymium.
  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.

Application:

For clamping, assembling, incorporation by pressing in, gluing or encapsulating.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart