{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping force | 25 N | |
⌀ | 10 mm | |
Height | 4.5 mm | |
Material of the magnet core | Neodymium | |
Material of the surface | galvanised | |
maximum temperature resistance | 80 °C | |
Weight | 2.5 g | |
Type of product | Flat gripper magnet |
Article number | 085923 10 | |
EAN / GTIN | 2050001737564 | |
Manufacturer number | E762 |