Flat magnet with internal thread 25 mm

Article no.: 085922 25
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
132 pieces in stock

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 150 N
25 mm
Height 7 mm
Height with thread 14 mm
Material of the magnet core SmCo5
Material of the surface galvanised
Thread M4
Threaded socket yes
maximum temperature resistance 200 °C
Weight 33 g
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085922 25
EAN / GTIN 2050000965241
Manufacturer number E776

Description

Version:

  • Temperature-resistant up to maximum 200 °C.
  • Galvanised surface, magnetic core made of samarium-cobalt (SmCo5).
  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.

Application:

For clamping, assembling, incorporation by pressing in, gluing or encapsulating.

Note:

Screw-in hooks with external thread under No. 085921.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart